Beli shower safety di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)
    Mulai

    Rp3.699.900

    Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Spray + Eyewash
    • Top Spray: Rotary
    • Ball Valve: Two-piece Ball Valve
    • Dust-proof: Integrated fixed type
    • Eye Wash Basin (mm): 300 straight edge design
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1 1/4
    • Eye/Face Washing Water Flow (L/minute): > 11.4
    • Eyewash Flow (L/minute): > 1.5
    • Eyewash Nozzle: Equipped with dual flow control valve
    • Influent Height (mm): 1440
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Nominal Pressure (MPa): 1.0
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): > 75.7
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  2. BRADLEY Safety Shower with Eyewash Station
    Mulai

    Rp26.999.900

    BRADLEY Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Bowl Diameter (inch): 13
    • Color: Yellow
    • Eyewash Handle Material: Stainless Steel
    • Eyewash Spray Head Material: Plastic
    • Includes Drench Hose: No
    • Inlet Connection Location: Top
    • Inlet Pipe Gender: Male
    • Inlet Pipe Size (inch): 1-1/4
    • Inlet Pipe Thread Type: NPT
    • Mount Hole Diameter (inch): 3/8
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Male
    • Outlet Pipe Size (inch): 1-1/4
    • Outlet Pipe Thread Type: NPT
    • Pipe Material: Galvanized Steel
    • Series: Halo
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Head Material: Plastic
    • Shower Spray Head Diameter (inch): 3-1/10
    • Valve Material: Chrome Plated Brass
  3. GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Mulai

    Rp20.999.900

    GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Eyewash Activation: Push Plate
    • Hazardous Location Rating: Not Rated
    • Includes: Emergency Shower/Eyewash Sign, Inspection Tag
    • Includes Drench Hose: No
    • Includes Foot Pedal: No
    • Includes Showerhead Shroud: Yes
    • Inlet Pipe Gender: Female
    • Maximum Flow Rate (GPM): 20
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Female
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Spray Head Diameter (inch): 10
  4. TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.799.900

    TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)
    Deskripsi:
    Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja
    atribut:
    • Ball Valve: Two-piece Ball Valve
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1-1/4
    • Dust-proof: Integrated Fixed Type
    • Eye Wash Basin (mm): 300 Straight Edge Design
    • Eye/Face Washing Water Flow (L/minute): >11.4
    • Eyewash Flow (L/minute): >1.5
    • Eyewash Nozzle: Equipped with Dual Flow Control Valve
    • Influent Height (mm): 1440
    • Inlet Size (inch): 1-1/4
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Material: Stainless Steel 304 / SS304
    • Nominal Pressure (MPa): 1
    • Production Standard: ANSIZ358.1-2014
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): >75.7
    • Test Pressure (MPa): 2
    • Top Spray: Rotary
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  5. TONATA Fire Indicating Lamp
    Mulai

    Rp99.900

    TONATA Fire Indicating Lamp
    Deskripsi:
    Fire Indicating Lamp menggunakan LED, lebih hemat, tahan lama dan lebih terang.
    atribut:
    • Alarm Current (mA): 12
    • Ambient Temperature (°C): -10-55
    • Color: Red
    • Dimensions (mm): 92 x 58(H)
    • Material: Fire-Proof Plastics
    • Voltage Range (V): DC 24
  6. TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat)
    Mulai

    Rp919.900

    TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat)
    Deskripsi:
    Eye Wash Station harus dipasang pada tempat yang dapat diakses, dimana bahan korosif ( seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja,
    atribut:
    • Function (MPa): 1
    • Material: Stainless Steel 304
    • Nominal Pressure (MPa): 1
    • Test Pressure (MPa): 2
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Pipe Size (inch): 1.25
    • Inlet Pipe Size (inch): 1/2 (Internal Thread)
    • Working Pressure (MPa): 0.2-0.4
  7. Larsen & Toubro TOR (MN)
    Mulai

    Rp339.900

    Larsen & Toubro TOR (MN)
    Deskripsi:
    RELAY MN2 0.2-0.33AFeatures - Available in 3 frame sizes from 0.2-570A- Ambient temperature compensated up to 55°C- Built-in Single Phasing protection- Manual and auto reset mode
  8. GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Kit
    Mulai

    Rp6.099.900

    GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Kit
    Deskripsi:
    Wear-resistant antifatigue mats are made of or are coated with materials that make them more durable than standard mats. They also resist damage caused by some light chemicals used in cleaning and general maintenance.
    atribut:
    • UNSPSC: 46181810
    • Accessory Type: Test Kit
    • Color: Yellow
    • Compatible with Brand: Guardian
    • Compatible with Series: Guadian Showers
    • Features: 5 Gallon Bucket; 72-1/2 in Test Chute
    • For use with: Emergency Showers & Safety Stations
    • Height (inch): 72-1/2
    • Includes: Bucket; Eyewash Gauge; Pole; Shower Funnel
    • Material: Tyvek
    • Standards: ANSI Z358.1
    • Width (inch): 11-1/2
  9. Snowman Permanent Marker Jumbo (Spidol Permanen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Snowman Permanent Marker Jumbo (Spidol Permanen)
    atribut:
    • Ink Type: Permanent
    • Product Type: Refillable Body
  10. Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.499.900

    Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)
    atribut:
    • Eyewash Material: Environmental PE
    • Material of Catchment Tank: SS304
    • Color: Green and Yellow
    • Volume (L): 30 (8 gallons)
    • Use Water Source Temperature (°C): 8-40
    • Dimensions (LxWxH) (mm): 550x250x360
    • Intake Size (mm): 80
    • Spacing Eyewash Nozzles (mm): 100
    • Time of Use (minute): > 15
  11. Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)
    Mulai

    Rp739.900

    Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Eye and face rinse
    • Nominal Pressure (MPa): 1.0
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Size (inch): 1 1/4
    • Eyewash Flow (L/minute): 1.5
    • Inlet Size (inche): Internal Thread 1/2
    • Washing Water Flow (L/minute): 11.4
    • Working Pressure (MPa): 0.2-0.4
  12. KRISBOW Alat Cuci Mata Portabel
    Mulai

    Rp3.299.900

    KRISBOW Alat Cuci Mata Portabel
    Deskripsi:
    Eye Wash Portable 9 Gallons Yellow
    atribut:
    • Color: Green
    • Size (cm): 30x24x9
  13. Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat)
    Mulai

    Rp509.900

    Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat)
    Deskripsi:
    Emergency flushing bottle is suitable for local skin and eye irrigating. It can deal with the acid and alkali liquid on the skin with emergency skin solution. The capacity of each bottle is 500ML. The material of the container is made of non-toxic materials of polyethylene.
    atribut:
    • Material: Non-toxic materials of polyethylene
    • Color: Green
    • Water Pressure (kg/cm²): 0.2-0.4
    • Capacity (ml): 500 x2 bottles
    • Speed (L/minute): 2-3
  14. HAWS Eye Wash Station (Pencuci Mata)
    Mulai

    Rp4.099.900

    HAWS Eye Wash Station (Pencuci Mata)
    Deskripsi:
    Fungsi eyewash adalah sebagai perlengkapan darurat yang digunakan untuk mengairi dan menyiram kedua mata secara bersamaan pada kecepatan yang cukup rendah saat terjadi kecelakaan kerja. Alat ini digunakan saat mata pekerja secara tidak sengaja terkena debu atau cairan berbahaya. Jika ada pekerja yang terluka dibagian mata, pertolongan terbaik adalah 10-15 detik pertama. Untuk itu portable eyewash seperti Haws 7500 sangat diperlukan saat keadaan darurat. Karakteristik dari eyewash sendiri adalah alat dengan air yang dapat menyembur ke atas saat kran dinyalakan. Letakan alat ini dekat dengan drainase air yang baik, namun jauh dari benda elektronik. Hal ini untuk menghindari kecelakaan kerja yang tidak perlu, seperti kesetrum. Jika Anda bekerja di laboratorium atau tempat kerja lain yang memiliki resiko tinggi terhadap cairan kimia berbahaya, kami sangat merekomendasikan untuk membeli produk Haws 7500 ini. Semua demi mencegah terjadinya cedera yang lebih serius saat terjadi keadaan darurat lewat kecelakaan kerja.
  15. TONATA Emergency Shower Eye Washer Portable (Pencuci Mata Darurat)
    Mulai

    Rp739.900

    TONATA Emergency Shower Eye Washer Portable (Pencuci Mata Darurat)
    Deskripsi:
    Penempatan : Petroleum, Chemical, Laboratory, Medical, dan lainnya.1 set komplit: 1 pcs x wall-mount hanger , 2 pcs x Dynabolts , 1 pcs Portable Eye Wash , Manual Book.
Daftar Harga shower safety Terbaru October 2026
Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)Rp3.699.900
BRADLEY Safety Shower with Eyewash StationRp26.999.900
GUARDIAN EQUIPMENT Safety Shower with Eyewash StationRp20.999.900
HAWS Axion Fountain Safety Shower Eye Wash (Unit Shower Darurat dan Cuci Mata Kombinasi)Rp22.999.900
TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)Rp4.799.900
KRISBOW Eye and Face Wash Station (Alat Cuci Mata dan Wajah)Rp5.499.900
TONATA Fire Indicating LampRp99.900
Snowman Permanent Marker Jumbo J550 (Spidol permanen)Rp18.900
TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat)Rp919.900
Larsen & Toubro TOR (MN)Rp339.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait